DTAV40Q
Intermatic Timers, DTAV40 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTAV40Q

Intermatic Timers, DTAV40 Series

DTAV40Q

Intermatic Timers, DTAV40 Series
Defrost Timer, Quartz, Outdoor
MFG Item Number
DTAV40Q
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, DTAV40 Series
Item #
DTAV40Q
Defrost Timer, Quartz, Outdoor

DTAV40 Series Information

Specifications

Specifications
Manufacturer Part Number DTAV40Q
Manufacturer Intermatic
Product Series DTAV40
Family Series Intermatic Timers, DTAV40 Series
Description Defrost Timer, Quartz, Outdoor Enclosure
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Mounting Surface
Maximum Time Preset 23 Hrs, 45 Min
Time Format Hours, Minutes
Display Type Dial
Termination Screw
NEMA Rating NEMA 3R
Output Relay
Status Indicator Yes
Memory Battery Maintained
Approvals cULus
Net Weight 1 lb
Gross Weight 6 lbs