Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTAV40Q-M Intermatic Timers, Defrost Timer, Quartz, Mechanism

MFG Item Number
DTAV40Q-M

DTAV40Q-M Intermatic Timers, Defrost Timer, Quartz, Mechanism

MFG Item Number
DTAV40Q-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
DTAV40Q-M
Defrost Timer, Quartz, Mechanism

Series Information

Specifications

Specifications
Manufacturer Part Number DTAV40Q-M
Manufacturer Intermatic
Family Series Intermatic Timers
Description Defrost Timer, Quartz, Mechanism
Voltage 120 VAC, 208 VAC, 240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Maximum Time Preset 24 Hrs
Time Format Hours, Minutes
Approvals cULus
Net Weight 0.9917 lbs
Gross Weight 0.77 lbs