DTB4824CV
Delta Products Process Controllers, DTB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTB4824CV

Delta Products Process Controllers, DTB Series

DTB4824CV

Delta Products Process Controllers, DTB Series
Process Controller, 1/32 DIN, 4-20mA
MFG Item Number
DTB4824CV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, DTB Series
Item #
DTB4824CV
Process Controller, 1/32 DIN, 4-20mA

DTB Series Information

  • Various Panel Size
  • Universal Sensor Inputs
  • Selectable Control Outputs
  • Key Lock Function
  • RS‑485 Communication
Delta Temperature Controller is mainly designed to accurately control the temperature in industrial production, equipments, or environment. Also, Celsius or Fahrenheit is selectable to meet user's demand. DTB is designed for practical applications, offering the most frequently adopted output types in the market. DTB has many user‑friendly functions built‑in and a handy transmission structure, ensuring fast and stable data transmission.



Videos

Specifications

Specifications
Manufacturer Part Number DTB4824CV
Manufacturer Delta Products
Product Series DTB
Family Series Delta Products Process Controllers, DTB Series
Description Process Controller, 1/32 DIN, 4-20mA DC & 14V Voltage Pulse Output, 100-240VAC Power
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 240 VAC
Input Type Milliamps AC, RTD, Thermocouple
Output Type Analog Current, Voltage Pulse
Number of Outputs 2
Display Type LED
Case Size 1/32 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T, TXK, U
Net Weight 0 lbs
Gross Weight 0 lbs