Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DTB4848RRE Delta Products Process Controllers, DTB Series, Process Controller, 1/16 DIN, (2)
MFG Item Number
DTB4848RRE
DTB4848RRE Delta Products Process Controllers, DTB Series, Process Controller, 1/16 DIN, (2)
MFG Item Number
DTB4848RRE
This item cannot be canceled or returned
Description
Process Controllers, DTB Series
Process Controller, 1/16 DIN, (2)
Various Panel Size Universal Sensor Inputs Selectable Control Outputs Key Lock Function RS‑485 Communication Delta Temperature Controller is mainly designed to accurately control the temperature in industrial production, equipments, or environment. Also, Celsius or Fahrenheit is selectable to meet user's demand. DTB is designed for practical applications, offering the most frequently adopted output types in the market. DTB has many user‑friendly functions built‑in and a handy transmission structure, ensuring fast and stable data transmission.
Specifications
Specifications
Manufacturer Part Number
DTB4848RRE
Manufacturer
Delta Products
Product Series
DTB
Family Series
Delta Products Process Controllers, DTB Series
Description
Process Controller, 1/16 DIN, (2) SPDT Relay Outputs, Inclft.s Event Input, 100-240VAC Power
Power Supply
100-240 VAC
Nominal Voltage
120 VAC, 240 VAC
Input Type
Milliamps AC, RTD, Thermocouple
Output Type
Relay
Number of Outputs
2
Display Type
LED
Case Size
1/16 DIN
Thermocouple Class
B, E, J, K, L, N, R, S, T, TXK, U
Net Weight
0 lbs
Gross Weight
0 lbs
DTB4848RRE
Delta Products Process Controllers, DTB Series