DTC2001R
Delta Products Process Controllers, DTC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTC2001R

Delta Products Process Controllers, DTC Series

DTC2001R

Delta Products Process Controllers, DTC Series
Din Rail Temperature Controller,
MFG Item Number
DTC2001R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, DTC Series
Item #
DTC2001R
Din Rail Temperature Controller,

DTC Series Information

  • Various Panel Size
  • Universal Sensor Inputs
  • Selectable Control Outputs
  • Key Lock Function
  • RS‑485 Communication
Delta Temperature Controller is mainly designed to accurately control the temperature in industrial production, equipments, or environment. Also, Celsius or Fahrenheit is selectable to meet user's demand. DTC features a modular and wire‑saving structure, and is able to monitor many temperature points by parallel and modular extension. The user is able to set up the suitable output method according to the actual demand. The built‑in password protection prevents unauthorized operation or malicious damage from staff. DTC series as a built‑in RS485 communication interface. The programmable PID control function allows DTC to set up 64 sets of temperature and control time. DTC also supports 3 levels of password protection, synchronous communication protocol and auto ID setup.




Specifications

Specifications
Manufacturer Part Number DTC2001R
Manufacturer Delta Products
Product Series DTC
Family Series Delta Products Process Controllers, DTC Series
Description Din Rail Temperature Controller, Extemtopm Unit, C Series; Relay Output
Power Supply 24 VDC
Nominal Voltage 24 VAC
Input Type Thermocouple
Output Type Relay
Number of Outputs 1
Display Type LED
Thermocouple Class B, E, J, K, L, N, R, S, T, TXK, U
Net Weight 0 lbs
Gross Weight 0 lbs