Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, DTFA Series
DTFA-2A-100A
Dwyer Instruments Flow Control, DTFA Series
Variable Area Flowmeter Air Calibr
MFG Item Number
DTFA-2A-100A
This item cannot be canceled or returned
Description
Flow Control, DTFA Series
Variable Area Flowmeter Air Calibr
Specifications
Specifications
| Manufacturer Part Number |
DTFA-2A-100A |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DTFA |
| Family Series |
Dwyer Instruments Flow Control, DTFA Series |
| Description |
Variable Area Flowmeter Air Calibr 10-100 SCFM 1/2In |
| Material |
Aluminum |
| Sensor Type |
Gas |
| Port Size |
1/2 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
5 % |
| Maximum Pressure |
3,000 psi |
| Comments |
10-100 SCFM 1/2In |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
DTFA-2A-100A
Dwyer Instruments Flow Control, DTFA Series