Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, DTFF Series
DTFF-1S-20W
Dwyer Instruments Flow Control, DTFF Series
Fixed-Orifice Flow Meter Water
MFG Item Number
DTFF-1S-20W
This item cannot be canceled or returned
Description
Flow Control, DTFF Series
Fixed-Orifice Flow Meter Water
Specifications
Specifications
| Manufacturer Part Number |
DTFF-1S-20W |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DTFF |
| Family Series |
Dwyer Instruments Flow Control, DTFF Series |
| Description |
Fixed-Orifice Flow Meter Water Calibr 0-20 GPH 1/4In |
| Material |
Stainless Steel |
| Sensor Type |
Liquid |
| Flow Range |
0-0.33 gpm |
| Port Size |
1/4 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Comments |
0 to 20 GPH |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
DTFF-1S-20W
Dwyer Instruments Flow Control, DTFF Series