Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, DTFW Series
DTFW-2S-2W
Dwyer Instruments Flow Control, DTFW Series
Variable-Area Flow Meter Water
MFG Item Number
DTFW-2S-2W
This item cannot be canceled or returned
Description
Flow Control, DTFW Series
Variable-Area Flow Meter Water
Specifications
Specifications
| Manufacturer Part Number |
DTFW-2S-2W |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DTFW |
| Family Series |
Dwyer Instruments Flow Control, DTFW Series |
| Description |
Variable-Area Flow Meter Water Calibr 0-2 GPM ss 1/2In |
| Material |
Stainless Steel |
| Sensor Type |
Liquid |
| Flow Range |
0-2 gpm |
| Port Size |
1/2 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
2 % |
| Maximum Pressure |
3,000 psi |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
DTFW-2S-2W
Dwyer Instruments Flow Control, DTFW Series