DTGB-7-2S
Acme Electric Transformers, DT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTGB-7-2S

Acme Electric Transformers, DT Series

DTGB-7-2S

Acme Electric Transformers, DT Series
TFMR 3PH 7.5KVA 460-460Y266
Item Number
DTGB-7-2S
MFG Item Number
DTGB72S
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, DT Series
Item #
DTGB-7-2S
TFMR 3PH 7.5KVA 460-460Y266

DT Series Information

  • 3‑Phase 60 Hertz
  • 180 degrees and 220 degrees C Insulation Systems
  • Designed for Use With AC, Adjustable Frequency or DC Drives
  • Full Range of KVA Ratings Cover All Standard Drive Systems
  • Ample Wiring Compartment for Easy Cable Entry
The Acme Drive Isolation Transformers are specifically designed to accommodate the special voltages and KVA sizes unique to AC and DC motor drive applications. Acme uses strip conductors (above 7.5 KVA) instead of wire for DIT series that easily accommodates the servere electrical and mechanical stresses found in today's AC & DC motor drives. The inherent excellent line isolation of these transformers is further enhanced with the extra protection of Acme's Electrostatic Shield ‑ Free in all DIT's.

The harmonic current generated by AC & DC drives increases eddy current losses (heat) in transformer windings. The thicker the winding conductor, the greater the losses. Acme uses one turn per layer of thin strip conductor which provides lower eddy current lossesthan comparable wire wound units. Lower losses equals cooler operation and longer transformer life. Strip windings minimize axial short circuit forces that can cause mechanical displacement of the windings under fault conditions. For extra protection all designs 7.5 KVA and above use primary and secondary coils of equal axial length. This feature tends to negate axial short circuit forces, further imporving transformer life expectancy.

Specifications

Specifications
Manufacturer Part Number DTGB72S
Manufacturer Acme Electric
Product Series DT
Family Series Acme Electric Transformers, DT Series
Description Drive Isolation Transformer - Three Phase, 460Δ - 460Y/266V, 7.5kVA
Output 7.5 kVA
Primary Voltage 460 VAC
Secondary Voltage 460 VAC
Phase 3
Horsepower 5 hp
Termination Lugs
Mounting Wall
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 180 lbs
Gross Weight 155 lbs
Alternatives
DM007JJ
DM007JJ
Hammond Power Solutions Transformers, DM Series