Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Acme Electric Transformers
DTHB-0550-4S
Acme Electric Transformers
TFMR 3PH 550KVA 575-460Y266
MFG Item Number
DTHB05504S
This item cannot be canceled or returned
Description
TFMR 3PH 550KVA 575-460Y266
Specifications
Specifications
| Manufacturer Part Number |
DTHB05504S |
| Manufacturer |
Acme Electric |
| Family Series |
Acme Electric Transformers |
| Description |
Drive Isolation Transformer - Three Phase, 575Δ - 460Y/266V, 550kVA |
| Output |
550 kVA |
| Primary Voltage |
575 VAC |
| Secondary Voltage |
266 VAC, 460 VAC |
| Phase |
3 |
| Temperature Rise (F) |
356 °F |
| Mounting |
Floor |
| Operating Temperature |
428 °F |
| Approvals |
cULus |
| Net Weight |
3000 lbs |
| Gross Weight |
2850 lbs |
DTHB-0550-4S
Acme Electric Transformers