DTKEH-0
Panduit Cable Ties, Dura-Ty Cable Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTKEH-0 Panduit Cable Ties, Dura-Ty Cable Ties Series, Dura-Ty DTKEH-0 Dura-Ty Cable Tie Kit,

MFG Item Number
DTKEH-0

DTKEH-0 Panduit Cable Ties, Dura-Ty Cable Ties Series, Dura-Ty DTKEH-0 Dura-Ty Cable Tie Kit,

MFG Item Number
DTKEH-0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Ties, Dura-Ty Cable Ties Series
Item #
DTKEH-0
Dura-Ty DTKEH-0 Dura-Ty Cable Tie Kit,

Dura-Ty Cable Ties Series Information

  • Textured strap provides better gripping surface to prevent tie from moving laterally along the length of the bundle for tight, consistent bundles
  • Robust head design allows tie to be tightened over a wide range of angles
  • Acetal strap and head materials can provide 20 years + life in outdoor applications. Factors such as installation procedures, tooling and environmental conditions can influence the actual life
  • Excellent ultraviolet light, chemical, and moisture resistance
  • Double stainless steel locking barbs provide consistent and predictable holding values
  • Ideal for securing cables in outdoor messenger strand applications
  • Meets Telcordia TR‑TSY‑000789 industry guidelines for lashed cable supports
  • Convenient reel dispenser pack allows installer to cut‑to‑size for customized field applications; recyclable box has through‑hole for attaching to belt, plus storage area for bag of heads
  • Several pre‑cut sizes have lead‑in style angled tips on pre‑assembled straps for easy installation, even with gloved hands, to speed installation

Specifications

Specifications
Manufacturer Part Number DTKEH-0
Manufacturer Panduit
Product Series Dura-Ty Cable Ties
Family Series Panduit Cable Ties, Dura-Ty Cable Ties Series
Description Panduit DTKEH-0 Dura-Ty Cable Tie Kit is weather, chemical, and UV-resistant for harsh outdoor power and communications applications. The durable locking mechanism, complete with double stainless steel locking barbs, provides a consistent, reliable
Length 50 "
Nominal Length 50 "
Tensile Strength (lb) 250 lbs
Type Extra Heavy Duty
Width 0.5 "
Material Acetal
Color Black
Special Properties Weather Resistant
Heat Stabilized No
Plenum Rated No
Net Weight 1.235 lbs
Gross Weight 1.235 lbs