Series Information
| Manufacturer Part Number | DTP0024 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 2HP, 1800RPM, 145T, ODP 230/460V, 3Ph, 20:1 VT, 10:1 CT |
| Type | Blower, Compressor, Fan, HVAC, Pump |
| Horsepower | 2 hp |
| Kilowatts | 1.49 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 145T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CE, cURus, CSA, UL |
| Comments | ASGH |
| Net Weight | 47 lbs |
| Gross Weight | 49 lbs |