Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Air Conditioners, DTS1200 Series
DTS1200A115LG
Hammond Manufacturing Air Conditioners, DTS1200 Series
AIR CONDITIONER, 120VAC, 1200BTU
MFG Item Number
DTS1200A115LG
This item cannot be canceled or returned
Description
Air Conditioners, DTS1200 Series
AIR CONDITIONER, 120VAC, 1200BTU
DTS1200 Series Information
- Designed for Side Mounting where Hot Spot Cooling or Low Capacity Cooling is Required
- Compact Design uses Minimal Surface Area
- Closed Loop Cooling Ensures Air is Recirculated without ever Mixing with Contaminated Ambient Air
- Washable Filter Mat Protected within an Easily Removable Grill
- Gasket, Mounting Kit and Template for Enclosure Cutout and Drilling are Included
- Condensate Drain Hose and Clamp Provided
- Exterior Case Easily Removable for Field Service
- Q Mount allows Unit to Hang in Place for Easy Installation
Specifications
Specifications
| Manufacturer Part Number |
DTS1200A115LG |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DTS1200 |
| Family Series |
Hammond Manufacturing Air Conditioners, DTS1200 Series |
| Description |
AIR CONDITIONER, 120VAC, 1200BTU SIDE MOUNT, LIGHT GRAY |
| Capacity |
1,200 BTUs |
| Ambient Temperature |
46-125 °F |
| Nominal Voltage |
120 VAC |
| Current Rating |
2.2 A |
| Refrigerant Type |
R134A |
| NEMA Rating |
NEMA 12 |
| Approvals |
cUL, CE, UL |
| Height |
47.61 " |
| Width |
10.05 " |
| Depth |
12.77 " |
| Net Weight |
42 lbs |
| Gross Weight |
42 lbs |
DTS1200A115LG
Hammond Manufacturing Air Conditioners, DTS1200 Series