DTS2000A115LG
Hammond Manufacturing Air Conditioners, DTS2000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTS2000A115LG

Hammond Manufacturing Air Conditioners, DTS2000 Series

DTS2000A115LG

Hammond Manufacturing Air Conditioners, DTS2000 Series
Air Conditioner
MFG Item Number
DTS2000A115LG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS2000 Series
Item #
DTS2000A115LG
Air Conditioner

DTS2000 Series Information

  • Compact Design for Side Mounting on Any Enclosure Surface where Hot Spot Cooling or Low Capacity Cooling is Required
  • Closed Loop Cooling Ensures Clean Enclosure Air is Recirculated without ever Mixing with Contaminated Ambient Air
  • Washable Filter Mat Protected within an Easily Removable Grill
  • Expansion Valve Permits Increased Efficiency through Improved Evaporator Heat Transfer and Less Frequent Compressor Operation
  • Built In Condensate Evaporator
  • Continuous Air Circulation from High Capacity Fans
  • Gasket, Mounting Kit and Template for Enclosure Cutout and Drilling are Included
  • Condensate Drain Hose and Clamp Provided
  • Exterior Case Easily Removable for Field Service
  • Q Mount allows Unit to Hang in Place for Easy Installation

Specifications

Specifications
Manufacturer Part Number DTS2000A115LG
Manufacturer Hammond Manufacturing
Product Series DTS2000
Family Series Hammond Manufacturing Air Conditioners, DTS2000 Series
Description Air Conditioner
Capacity 2,000 BTUs
Ambient Temperature 46-125 °F
Nominal Voltage 120 VAC
Current Rating 2.9 A
Refrigerant Type R134A
NEMA Rating NEMA 12
Approvals cUL, CE, UL
Height 22.14 "
Width 10.05 "
Depth 10.04 "
Net Weight 44 lbs
Gross Weight 44 lbs