DTS3031A230N3LG
Hammond Manufacturing Air Conditioners

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTS3031A230N3LG

Hammond Manufacturing Air Conditioners

DTS3031A230N3LG

Hammond Manufacturing Air Conditioners
Air Conditioner
MFG Item Number
DTS3031A230N3LG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, Series
Item #
DTS3031A230N3LG
Air Conditioner

Series Information

Specifications

Specifications
Manufacturer Part Number DTS3031A230N3LG
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Air Conditioners
Description Air Conditioner
95/95 Rating BTU/H 1,194 BTUs
Ambient Temperature -40-114 °F
Nominal Voltage 240 VAC
Current Rating 2 A
Refrigerant Type R134A
Mounting Side
NEMA Rating NEMA 3R, NEMA 4
Approvals CE, cUL, ROHS, UL
Net Weight 30 lbs
Gross Weight 30 lbs
Alternatives
13383141355
13383141355
Pfannenberg Air Conditioners, DTS 3031 Series
13383141255
13383141255
Pfannenberg Air Conditioners, DTS 3021 Series