DTS3031A230N4SS
Hammond Manufacturing Air Conditioners

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTS3031A230N4SS Hammond Manufacturing Air Conditioners, Air Conditioner

MFG Item Number
DTS3031A230N4SS

DTS3031A230N4SS Hammond Manufacturing Air Conditioners, Air Conditioner

MFG Item Number
DTS3031A230N4SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, Series
Item #
DTS3031A230N4SS
Air Conditioner

Series Information

Specifications

Specifications
Manufacturer Part Number DTS3031A230N4SS
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Air Conditioners
Description Air Conditioner
95/95 Rating BTU/H 1,194 BTUs
Ambient Temperature -40-114 °F
Nominal Voltage 240 VAC
Current Rating 2 A
Refrigerant Type R134A
Mounting Side
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, cUL, ROHS, UL
Net Weight 30 lbs
Gross Weight 30 lbs
Alternatives
13383141158
13383141158
Pfannenberg Air Conditioners, DTS 3031 SS Series