DTS3041A115LG
Hammond Manufacturing Air Conditioners, DTS3041 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTS3041A115LG

Hammond Manufacturing Air Conditioners, DTS3041 Series

DTS3041A115LG

Hammond Manufacturing Air Conditioners, DTS3041 Series
Air Conditioner
MFG Item Number
DTS3041A115LG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS3041 Series
Item #
DTS3041A115LG
Air Conditioner

DTS3041 Series Information

  • Compact Design for Side Mounting on Any Enclosure Surface where Hot Spot Cooling or Low Capacity Cooling is Required
  • Closed Loop Cooling Ensures Clean Enclosure Air is Recirculated without ever Mixing with Contaminated Ambient Air
  • Thermostat Control Accessible from Inside Enclosure
  • Expansion Valve Increases Efficiency with Improved Evaporator Heat Transfer and Less Frequent Compressor Operation
  • Direct Condensate Discharge via Drain Hose
  • Continuous Air Circulation from High Capacity Fans
  • Self‑Diagnostics on Startup
  • Fault Indication via LED Light
  • Door Contact for Power Down when Enclosure Door is Opened
  • Gasket, Mounting Kit and Template for Enclosure Cutout and Drilling are Included
  • Condensate Drain Hose and Clamp Provided
  • Q Mount allows Unit to Hang in Place for Easy Installation

Specifications

Specifications
Manufacturer Part Number DTS3041A115LG
Manufacturer Hammond Manufacturing
Product Series DTS3041
Family Series Hammond Manufacturing Air Conditioners, DTS3041 Series
Description Air Conditioner
Capacity 2,500 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 120 VAC
Current Rating 6 A
Refrigerant Type R134A
NEMA Rating NEMA 12
Approvals cUL, CE, UL
Height 36 "
Width 15.55 "
Depth 14.4 "
Net Weight 60.06 lbs
Gross Weight 60 lbs
Alternatives
13382344255
13382344255
Pfannenberg Air Conditioners, DTS 3041 Series
13382344355
13382344355
Pfannenberg Air Conditioners, DTS 3061 Series