Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Air Conditioners
DTS3081A460N4SS
Hammond Manufacturing Air Conditioners
Air Conditioner 2500 BTU 460V SS
MFG Item Number
DTS3081A460N4SS
This item cannot be canceled or returned
Description
Air Conditioner 2500 BTU 460V SS
Specifications
Specifications
| Manufacturer Part Number |
DTS3081A460N4SS |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Air Conditioners |
| Description |
Air Conditioner 2500 BTU 460V SS |
| Capacity |
2,500 BTUs |
| 95/95 Rating BTU/H |
2,600 BTUs |
| Ambient Temperature |
20-131 °F |
| Nominal Voltage |
480 VAC |
| Current Rating |
4.1 A |
| Refrigerant Type |
R134A |
| Mounting |
Side |
| NEMA Rating |
NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
CE, cUR, ROHS, UR |
| Comments |
Filterless |
| Net Weight |
57 lbs |
| Gross Weight |
68 lbs |
DTS3081A460N4SS
Hammond Manufacturing Air Conditioners