DTS3141A460LG
Hammond Manufacturing Air Conditioners

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTS3141A460LG

Hammond Manufacturing Air Conditioners

DTS3141A460LG

Hammond Manufacturing Air Conditioners
Air Conditioner 460V LG
MFG Item Number
DTS3141A460LG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, Series
Item #
DTS3141A460LG
Air Conditioner 460V LG

Series Information

Specifications

Specifications
Manufacturer Part Number DTS3141A460LG
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Air Conditioners
Description Air Conditioner 460V LG
95/95 Rating BTU/H 4,100 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 480 VAC
Current Rating 2 A
Refrigerant Type R134A
Mounting Side
NEMA Rating NEMA 12
Approvals CE, cUL, ROHS, UL
Net Weight 84 lbs
Gross Weight 95 lbs