DTS3161SLA2N3LG
Hammond Manufacturing Air Conditioners, DTS3161SLA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTS3161SLA2N3LG

Hammond Manufacturing Air Conditioners, DTS3161SLA Series

DTS3161SLA2N3LG

Hammond Manufacturing Air Conditioners, DTS3161SLA Series
Air Conditioner
MFG Item Number
DTS3161SLA2N3LG
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS3161SLA Series
Item #
DTS3161SLA2N3LG
Air Conditioner

DTS3161SLA Series Information

  • Narrow Design for Side Mounting on Any Enclosure Surface where Hot Spot or Low Capacity Cooling is Required
  • Closed Loop Cooling Ensures Clean Enclosure Air is Recirculated without ever Mixing with Contaminated Ambient Air
  • Thermostat Control Accessible from Inside Enclosure
  • Expansion Valve Increases Efficiency with Improved Evaporator Heat Transfer and Less Frequent Compressor Operation
  • Built in Condensor/Evaporator
  • Continuous Air Circulation from High Capacity Fans
  • Self‑Diagnostics on Startup
  • Fault Indication via LED Light
  • Door Contact for Power Down when Enclosure Door is Opened
  • Gasket, Mounting Kit and Template for Enclosure Cutout and Drilling are Included
  • Condensate Drain Hose and Clamp Provided
  • Easy Install with "Click & Fit" System

Specifications

Specifications
Manufacturer Part Number DTS3161SLA2N3LG
Manufacturer Hammond Manufacturing
Product Series DTS3161SLA
Family Series Hammond Manufacturing Air Conditioners, DTS3161SLA Series
Description Air Conditioner
Capacity 5,000 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 240 VAC
Current Rating 4 A
Refrigerant Type R134A
NEMA Rating NEMA 3R, NEMA 4
Approvals cUL, CE, UL
Height 19.44 "
Width 15.08 "
Depth 10.77 "
Net Weight 113.05 lbs
Gross Weight 113 lbs
Alternatives
13383441355
13383441355
Pfannenberg Air Conditioners, DTS 3161 SL Series