Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Air Conditioners
DTS3181SLA4N4SS
Hammond Manufacturing Air Conditioners
Air Conditioner 3500 BTU 460V LG
MFG Item Number
DTS3181SLA4N4SS
This item cannot be canceled or returned
Description
Air Conditioner 3500 BTU 460V LG
Specifications
Specifications
| Manufacturer Part Number |
DTS3181SLA4N4SS |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Air Conditioners |
| Description |
Air Conditioner 3500 BTU 460V LG |
| Capacity |
3,500 BTUs |
| 95/95 Rating BTU/H |
5,097 BTUs |
| Nominal Voltage |
480 VAC |
| Refrigerant Type |
R134A |
| Mounting |
Side |
| NEMA Rating |
NEMA 4X |
| Net Weight |
113 lbs |
| Gross Weight |
113 lbs |
DTS3181SLA4N4SS
Hammond Manufacturing Air Conditioners