Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Air Conditioners
DTS3261A460N3LG
Hammond Manufacturing Air Conditioners
Air Conditioner 3R 460V LG
MFG Item Number
DTS3261A460N3LG
This item cannot be canceled or returned
Description
Air Conditioner 3R 460V LG
Specifications
Specifications
| Manufacturer Part Number |
DTS3261A460N3LG |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Air Conditioners |
| Description |
Air Conditioner 3R 460V LG |
| 95/95 Rating BTU/H |
6,825 BTUs |
| Ambient Temperature |
32-131 °F |
| Nominal Voltage |
480 VAC |
| Current Rating |
2 A |
| Refrigerant Type |
R134A |
| Mounting |
Side |
| NEMA Rating |
NEMA 3R, NEMA 4 |
| Approvals |
CE, cUL, ROHS, UL |
| Net Weight |
99 lbs |
| Gross Weight |
99 lbs |
DTS3261A460N3LG
Hammond Manufacturing Air Conditioners