Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Air Conditioners
DTS3281A460N4SS
Hammond Manufacturing Air Conditioners
Air Conditioner 7500 BTU 460V SS
MFG Item Number
DTS3281A460N4SS
This item cannot be canceled or returned
Description
Air Conditioner 7500 BTU 460V SS
Specifications
Specifications
| Manufacturer Part Number |
DTS3281A460N4SS |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Air Conditioners |
| Description |
Air Conditioner 7500 BTU 460V SS |
| Capacity |
7,500 BTUs |
| 95/95 Rating BTU/H |
6,825 BTUs |
| Ambient Temperature |
32-131 °F |
| Nominal Voltage |
480 VAC |
| Current Rating |
2 A |
| Refrigerant Type |
R134A |
| Mounting |
Side |
| NEMA Rating |
NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
CE, cUL, ROHS, UL |
| Net Weight |
123 lbs |
| Gross Weight |
75 lbs |
DTS3281A460N4SS
Hammond Manufacturing Air Conditioners