Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Air Conditioners
DTS3481A460N4SS
Hammond Manufacturing Air Conditioners
Air Conditioner 12-14000 BTU 460V
MFG Item Number
DTS3481A460N4SS
This item cannot be canceled or returned
Description
Air Conditioner 12-14000 BTU 460V
Specifications
Specifications
| Manufacturer Part Number |
DTS3481A460N4SS |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Air Conditioners |
| Description |
Air Conditioner 12-14000 BTU 460V 4X SS |
| Capacity |
14,000 BTUs |
| 95/95 Rating BTU/H |
17,091 BTUs |
| Ambient Temperature |
20-131 °F |
| Nominal Voltage |
480 VAC |
| Current Rating |
2.5 A |
| Refrigerant Type |
R134A |
| Mounting |
Side |
| NEMA Rating |
NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
CE, cUL, ROHS, UL |
| Comments |
Filterless |
| Net Weight |
191 lbs |
| Gross Weight |
185 lbs |
DTS3481A460N4SS
Hammond Manufacturing Air Conditioners