DTS3641A230LG
Hammond Manufacturing Air Conditioners

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTS3641A230LG Hammond Manufacturing Air Conditioners, Air Conditioner

MFG Item Number
DTS3641A230LG

DTS3641A230LG Hammond Manufacturing Air Conditioners, Air Conditioner

MFG Item Number
DTS3641A230LG
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, Series
Item #
DTS3641A230LG
Air Conditioner

Series Information

Specifications

Specifications
Manufacturer Part Number DTS3641A230LG
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Air Conditioners
Description Air Conditioner
95/95 Rating BTU/H 20,753 BTUs
Ambient Temperature 46-131 °F
Nominal Voltage 240 VAC
Current Rating 17.1 A
Refrigerant Type R134A
Mounting Side
NEMA Rating NEMA 12
Approvals CE, cUL, ROHS, UL
Comments Filterless
Net Weight 240 lbs
Gross Weight 230 lbs