DTT6201A115LG
Hammond Manufacturing Air Conditioners, DTT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTT6201A115LG

Hammond Manufacturing Air Conditioners, DTT Series

DTT6201A115LG

Hammond Manufacturing Air Conditioners, DTT Series
AC Unit 3500 BTU/H 115 V- NEMA 12 -
MFG Item Number
DTT6201A115LG
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTT Series
Item #
DTT6201A115LG
AC Unit 3500 BTU/H 115 V- NEMA 12 -

DTT Series Information

  • Designed for Top Mounting where Space Limitations do not Allow Side Mounting on the Enclosure Surface
  • Closed Loop Cooling Ensures Clean Enclosure Air is Recirculated without ever Mixing with Contaminated Ambient Air
  • Excellent Security Level due to Patented Condensate Management System, which Prevents Condensate from Penetrating
  • High Reliability and Long Maintenance Intervals
  • Quick Release Mounting Frame
  • Thermostat Control Accessible from Inside Enclosure
  • Hot Gas Bypass Valve Prevents Evaporator Freeze Up while Minimizing Heavy Inrush Currents on Large BTU/H Units
  • Built in Condensate Evaporator
  • Continuous Air Circulation from High Capacity Fans
  • Self‑Diagnostics on Startup
  • Fault Indication via LED Light
  • Provision for Door Contact Allowing Power Down when Enclosure Door is Opened
  • Gasket, Mounting Kit and Template for Enclosure Cutout and Drilling are Included
  • Condensate Drain Hose and Clamp Provided

Specifications

Specifications
Manufacturer Part Number DTT6201A115LG
Manufacturer Hammond Manufacturing
Product Series DTT
Family Series Hammond Manufacturing Air Conditioners, DTT Series
Description AC Unit 3500 BTU/H 115 V- NEMA 12 - Lt. Gray
Capacity 3,500 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 120 VAC
Current Rating 8.05 A
Refrigerant Type R134A
NEMA Rating NEMA 12
Approvals cUL, CE, UL
Height 53 "
Width 23.62 "
Depth 6.25 "
Net Weight 85.27 lbs
Gross Weight 85 lbs
Alternatives
13256244055
13256244055
Pfannenberg Air Conditioners, DTS Series