Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Air Conditioners, DTT Series
DTT6401B230LG
Hammond Manufacturing Air Conditioners, DTT Series
AC Unit 6800 BTU/H 230 V- NEMA 12 -
MFG Item Number
DTT6401B230LG
This item cannot be canceled or returned
Description
Air Conditioners, DTT Series
AC Unit 6800 BTU/H 230 V- NEMA 12 -
- Designed for Top Mounting where Space Limitations do not Allow Side Mounting on the Enclosure Surface
- Closed Loop Cooling Ensures Clean Enclosure Air is Recirculated without ever Mixing with Contaminated Ambient Air
- Excellent Security Level due to Patented Condensate Management System, which Prevents Condensate from Penetrating
- High Reliability and Long Maintenance Intervals
- Quick Release Mounting Frame
- Thermostat Control Accessible from Inside Enclosure
- Hot Gas Bypass Valve Prevents Evaporator Freeze Up while Minimizing Heavy Inrush Currents on Large BTU/H Units
- Built in Condensate Evaporator
- Continuous Air Circulation from High Capacity Fans
- Self‑Diagnostics on Startup
- Fault Indication via LED Light
- Provision for Door Contact Allowing Power Down when Enclosure Door is Opened
- Gasket, Mounting Kit and Template for Enclosure Cutout and Drilling are Included
- Condensate Drain Hose and Clamp Provided
Specifications
Specifications
| Manufacturer Part Number |
DTT6401B230LG |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DTT |
| Family Series |
Hammond Manufacturing Air Conditioners, DTT Series |
| Description |
AC Unit 6800 BTU/H 230 V- NEMA 12 - Lt. Gray |
| Capacity |
6,000 BTUs |
| 95/95 Rating BTU/H |
7,160 BTUs |
| Ambient Temperature |
59-131 °F |
| Nominal Voltage |
240 VAC |
| Current Rating |
6.2, 7 A |
| Refrigerant Type |
R134A |
| Mounting |
Top |
| NEMA Rating |
NEMA 12 |
| Approvals |
CE, cUR, ROHS, UR |
| Net Weight |
106 lbs |
| Gross Weight |
106 lbs |
DTT6401B230LG
Hammond Manufacturing Air Conditioners, DTT Series