DTX060404
Appleton Enclosures, DTX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DTX060404

Appleton Enclosures, DTX Series

DTX060404

Appleton Enclosures, DTX Series
JUNCTION BOX DUST-IGNITIONPROF
MFG Item Number
DTX060404
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, DTX Series
Item #
DTX060404
JUNCTION BOX DUST-IGNITIONPROF

DTX Series Information

  • Dust‑Ignitionproof, watertight
  • Ideal for use in grain elevators, grain storage areas, paper mills, coal storage facilities and textile factories
  • Cast iron box and cover for surface mounting. Cast aluminum available as an option
  • Provided with mounting lugs
  • Mechanically attached gaskets
Appleton dust‑ ignitionproof, watertight DTX surface mounting junction boxes are used to protect personnel against accidental contact with enclosed electrical devices or connections and to protect the enclosed devices or connections against specified external conditions. They also serve as intermediate pulling and splicing points in a conduit system. DTX junction boxes are specially designed and constructed for hazardous locations where ignitable dusts, fibers or flyings.

Specifications

Specifications
Manufacturer Part Number DTX060404
Manufacturer Appleton
Product Series DTX
Family Series Appleton Enclosures, DTX Series
Description Cast Junction Box, Hub Size 3/4 Inch, Overall Size 7.56 Inch L x 5.56 Inch W x 4.34 Inch D, Inner Size 6 Inch L x 4 Inch W x 4 Inch D, Wall Thickness 0.16 Inch Top, 0.19 Inch Cover, 0.16 Inch Back, Cover Type Gasketed Bolt-On, Enclosure Class II Div 1
Material Cast Iron
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 4, NEMA 9
Nominal Height 6 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs