DuraShield Series Information
| Manufacturer Part Number | DU10105W |
|---|---|
| Manufacturer | Attabox |
| Product Series | DuraShield |
| Family Series | Attabox Enclosures, DuraShield Series |
| Description | Flush Fitting Cover |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S |
| Nominal Height | 10 " |
| Nominal Width | 10 " |
| Nominal Depth | 5 " |
| Approvals | CE, CSA, UL |
| Net Weight | 5.76 lbs |
| Gross Weight | 6.31 lbs |