Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DUA01CB23500V Carlo Gavazzi Protection Relays, DUA01 Series, Overvoltage Relay, 115/230VAC Supply
MFG Item Number
DUA01CB23500V
DUA01CB23500V Carlo Gavazzi Protection Relays, DUA01 Series, Overvoltage Relay, 115/230VAC Supply
MFG Item Number
DUA01CB23500V
This item cannot be canceled or returned
Description
Protection Relays, DUA01 Series
Overvoltage Relay, 115/230VAC Supply
Adjustable hysteresis Programmable latching at set level AC/DC over voltage monitoring relay Adjustable voltage limit on a relative scale LED indication for relay and power supply ON DUA01 and PUA01 are precise AC/DC over voltage monitoring relays. They can
also be used as 1‑phase or 3‑phase over current monitoring relays when connected with
MI or MP current transformers. Owing to the built‑in latch function, the ON‑position of
the relay output can be maintained. The red LED indicates the alarm status.
Specifications
Specifications
Manufacturer Part Number
DUA01CB23500V
Manufacturer
Carlo Gavazzi
Product Series
DUA01
Family Series
Carlo Gavazzi Protection Relays, DUA01 Series
Description
Overvoltage Relay, 115/230VAC Supply Multi-Range to 500VAC/DC, 8A SPDT Output, DIN Rail Mount
Voltage
115-230 V
Mounting
DIN Rail
Approvals
CSA, UL
Net Weight
0.41 lbs
Gross Weight
0.465 lbs
DUA01CB23500V
Carlo Gavazzi Protection Relays, DUA01 Series