Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DUA52C748 Carlo Gavazzi Protection Relays, DC BATTERY UNDER VOLTAGE MONITOR
MFG Item Number
DUA52C748
DUA52C748 Carlo Gavazzi Protection Relays, DC BATTERY UNDER VOLTAGE MONITOR
MFG Item Number
DUA52C748
This item cannot be canceled or returned
Description
Protection Relays, Series
DC BATTERY UNDER VOLTAGE MONITOR
Specifications
Specifications
| Manufacturer Part Number |
DUA52C748 |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Protection Relays |
| Description |
DC BATTERY UNDER VOLTAGE MONITOR |
| Phase |
3 |
| Current Rating |
2.5-8 A |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Detection |
Phase Loss |
| Variable Point Trip |
No |
| Var Restart Delay |
No |
| Manual Reset |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.1631 lbs |
| Gross Weight |
0.1631 lbs |
DUA52C748
Carlo Gavazzi Protection Relays