Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DUC01DB23500V Carlo Gavazzi Protection Relays, DUC01 Series, 115-230V VOLT.LEVEL RLY
MFG Item Number
DUC01DB23500V
DUC01DB23500V Carlo Gavazzi Protection Relays, DUC01 Series, 115-230V VOLT.LEVEL RLY
MFG Item Number
DUC01DB23500V
This item cannot be canceled or returned
Description
Protection Relays, DUC01 Series
Specifications
Specifications
| Manufacturer Part Number |
DUC01DB23500V |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
DUC01 |
| Family Series |
Carlo Gavazzi Protection Relays, DUC01 Series |
| Description |
115-230V VOLT.LEVEL RLY |
| Voltage |
115-230 V |
| Mounting |
DIN Rail |
| Approvals |
CSA, UL |
| Net Weight |
0.6768 lbs |
| Gross Weight |
0.6768 lbs |
DUC01DB23500V
Carlo Gavazzi Protection Relays, DUC01 Series