Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DUV60E-32KCHACA Sick Encoders, DUV60 Series, 1094067, Incremental Encoder
DUV60E-32KCHACA Sick Encoders, DUV60 Series, 1094067, Incremental Encoder
Item Number
DUV60E-32KCHACA
This item cannot be canceled or returned
Description
1094067, Incremental Encoder
Specifications
Specifications
| Manufacturer Part Number |
1094067 |
| Manufacturer |
Sick |
| Product Series |
DUV60 |
| Family Series |
Sick Encoders, DUV60 Series |
| Description |
1094067, Incremental Encoder |
| Resolution (PPR) |
1,800 |
| Input Voltage |
4.75-30 VDC |
| Termination |
M12 8 Pin |
| Operating Temperature |
-30-70 °C |
| Approvals |
CE, cULus |
| Net Weight |
0.9921 lbs |
| Gross Weight |
0.9921 lbs |
DUV60E-32KCHACA
Sick Encoders, DUV60 Series