Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DUV60 Series Information
| Manufacturer Part Number | 1096400 |
|---|---|
| Manufacturer | Sick |
| Product Series | DUV60 |
| Family Series | Sick Encoders, DUV60 Series |
| Description | 1096400, Incremental Encoder |
| Resolution (PPR) | 2,400 |
| Input Voltage | 4.75-30 VDC |
| Termination | M12 8 Pin |
| Operating Temperature | -30-70 °C |
| Approvals | CE, cULus |
| Net Weight | 0.9921 lbs |
| Gross Weight | 0.9921 lbs |