Series Information
| Manufacturer Part Number | DV18-250P-MYY |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Terminals |
| Description | The vibration resistant piggyback disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.250 x 0.032 6.3 x 0.8 mm and supports a wire range of 22-18 AWG 0.5-1.0 mm. It is 0.88 22.4 mm long |
| Terminal Type | Disconnect - Piggyback |
| Wire Size Range | 22-18 AWG |
| Insulated | Insulated |
| Insulation Material | Vinyl |
| Color | Red |
| Material | Copper |
| Plating Material | Tin |
| Maximum Temperature | 194 °F |
| Net Weight | 3.23 lbs |
| Gross Weight | 3.23 lbs |