Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DV4114/2N ebm-papst, Inc. Fans, FAN
MFG Item Number
DV4114/2N

DV4114/2N ebm-papst, Inc. Fans, FAN

MFG Item Number
DV4114/2N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
DV4114/2N
FAN

Series Information

Specifications

Specifications
Manufacturer Part Number DV4114/2N
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Description FAN
Voltage 12 VDC
Nominal Voltage 12 VDC
Air Flow 161.9 CFM
Power Consumption 21 W
Noise Level 60 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output Yes
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 1 lb
Gross Weight 1 lb