DV5212N
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DV5212N

ebm-papst, Inc. Fans, DC INPUT SQUARE Series

DV5212N

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
FAN
MFG Item Number
DV5212N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
DV5212N
FAN

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number DV5212N
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN
Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 127 mm
Nominal Width 127 mm
Nominal Depth 38 mm
Air Flow 158.9 CFM
Power Consumption 21 W
Noise Level 56 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 1.08 lbs
Gross Weight 1.08 lbs