DV6424/2TDP-815
ebm-papst, Inc. Fans, DC INPUT ROUND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DV6424/2TDP-815

ebm-papst, Inc. Fans, DC INPUT ROUND Series

DV6424/2TDP-815

ebm-papst, Inc. Fans, DC INPUT ROUND Series
FAN
MFG Item Number
DV6424/2TDP-815
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT ROUND Series
Item #
DV6424/2TDP-815
FAN

DC INPUT ROUND Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number DV6424/2TDP-815
Manufacturer ebm-papst, Inc.
Product Series DC INPUT ROUND
Family Series ebm-papst, Inc. Fans, DC INPUT ROUND Series
Description FAN
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 172 mm
Nominal Width 160 mm
Nominal Depth 51 mm
Air Flow 400.2 CFM
Power Consumption 91 W
Fan Speed 5,500 RPM
Noise Level 71 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output Yes
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 1.81 lbs
Gross Weight 1.81 lbs