Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DVK3KIT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
DVK3KIT |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Drain and Breather Vent |
| Material |
PVC |
| Composition |
Non-Metallic |
| Comments |
Come With Silicone Packet |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.09 lbs |
DVK3KIT
Stahlin Enclosures