DVL1330
Killark Light Fixtures, DVL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DVL1330

Killark Light Fixtures, DVL Series

DVL1330

Killark Light Fixtures, DVL Series
DV LED 13W 120-277VAC BODY ONLY
MFG Item Number
DVL1330
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, DVL Series
Item #
DVL1330
DV LED 13W 120-277VAC BODY ONLY

DVL Series Information


Specifications

Specifications
Manufacturer Part Number DVL1330
Manufacturer Killark
Product Series DVL
Family Series Killark Light Fixtures, DVL Series
Description DV LED 13W 120-277VAC BODY ONLY
Voltage 120-277 VAC
Lamp Type LED
Power 13 W
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs