DVP12SA211R
Delta Products Programmable Logic Controllers, SA2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DVP12SA211R Delta Products Programmable Logic Controllers, SA2 Series, DVP-S CPU 8DI/4DO, 24VDC, Relay

MFG Item Number
DVP12SA211R

DVP12SA211R Delta Products Programmable Logic Controllers, SA2 Series, DVP-S CPU 8DI/4DO, 24VDC, Relay

MFG Item Number
DVP12SA211R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, SA2 Series
Item #
DVP12SA211R
DVP-S CPU 8DI/4DO, 24VDC, Relay

SA2 Series Information

  • MPU points: 12 (8DI + 4DO)
  • Max. I/O points: 492 (12 + 480)
  • Program capacity: 16k steps
  • COM port: Built‑in RS‑232 & 2 RS‑485 ports, compatible with Modbus ASCII/RTU protocol.
  • Can be master or slave.
  • High‑Speed Pulse Output: Supports 2 points (Y0, Y2) of 100kHz and 2 points (Y1, Y3) of 10kHz independent high‑speed pulse output.
  • Extendable to Max. 8 Modules: DVP‑SA2 is extendable to analog I/O, temperature measurement, input DIP switch, PROFIBUS/DeviceNet communication modules and single‑axis motion control functions.
  • Built‑in High‑Speed Counters

Specifications

Specifications
Manufacturer Part Number DVP12SA211R
Manufacturer Delta Products
Product Series SA2
Family Series Delta Products Programmable Logic Controllers, SA2 Series
Description DVP-S CPU 8DI/4DO, 24VDC, Relay Output
Nominal Voltage 24 VDC
Number of Inputs & Type 8 - Digital
Number of Outputs & Type 4 - Relay
Expandable Yes
Display Type None
Approvals CE, UL
Net Weight 0.4 lbs
Gross Weight 0.615 lbs