DVP12SE11R
Delta Products Programmable Logic Controllers, DVP-SE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DVP12SE11R Delta Products Programmable Logic Controllers, DVP-SE Series, PLC PROCESSOR
MFG Item Number
DVP12SE11R

DVP12SE11R Delta Products Programmable Logic Controllers, DVP-SE Series, PLC PROCESSOR

MFG Item Number
DVP12SE11R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, DVP-SE Series
Item #
DVP12SE11R
PLC PROCESSOR

DVP-SE Series Information

  • 32‑Bit CPU for High‑Speed Processing
  • IP Filter Functions as Firewall for First Line Protection Against Malware and Network Threats
  • No Battery Required

Specifications

Specifications
Manufacturer Part Number DVP12SE11R
Manufacturer Delta Products
Product Series DVP-SE
Family Series Delta Products Programmable Logic Controllers, DVP-SE Series
Description PLC PROCESSOR
Voltage 24 VDC
Nominal Voltage 24 VDC
Number of Inputs & Type 8 - Digital
Number of Outputs & Type 4 - Relay
Expandable Yes
Display Type None
Communication Ethernet, USB
Maximum I/O Expansions 512
Embedded Ethernet Yes
Approvals CE, cULus
Net Weight 0.325 lbs
Gross Weight 0.555 lbs