DVP14SS211R
Delta Products Programmable Logic Controllers, DVP-SS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DVP14SS211R Delta Products Programmable Logic Controllers, DVP-SS2 Series, PLC

MFG Item Number
DVP14SS211R

DVP14SS211R Delta Products Programmable Logic Controllers, DVP-SS2 Series, PLC

MFG Item Number
DVP14SS211R
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, DVP-SS2 Series
Item #
DVP14SS211R
PLC

DVP-SS2 Series Information

Specifications

Specifications
Manufacturer Part Number DVP14SS211R
Manufacturer Delta Products
Product Series DVP-SS2
Family Series Delta Products Programmable Logic Controllers, DVP-SS2 Series
Description PLC
Voltage 24 VDC
Nominal Voltage 24 VDC
Number of Inputs & Type 8 - Digital
Number of Outputs & Type 6 - Relay
Expandable Yes
Display Type None
Maximum I/O Expansions 512
Embedded Ethernet No
Approvals CE, cULus
Net Weight 0.225 lbs
Gross Weight 0.485 lbs