DVP14SS211T
Delta Products Programmable Logic Controllers, SS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DVP14SS211T Delta Products Programmable Logic Controllers, SS2 Series, PROGRAMMABLE LOGIC CTRL 8/6T DC 6
MFG Item Number
DVP14SS211T

DVP14SS211T Delta Products Programmable Logic Controllers, SS2 Series, PROGRAMMABLE LOGIC CTRL 8/6T DC 6

MFG Item Number
DVP14SS211T
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, SS2 Series
Item #
DVP14SS211T
PROGRAMMABLE LOGIC CTRL 8/6T DC 6

SS2 Series Information

  • MPU points: 14 (8DI + 6DO)
  • Max. I/O points: 494 (14 + 480)
  • Program capacity: 8k steps
  • COM port: Built‑in RS‑232 & RS‑485 ports, compatible with Modbus ASCII/RTU protocol. Can be master or slave.
  • High‑Speed Pulse Output:Supports 4 points (Y0 ~ Y3) of independent high‑speed (max. 10kHz) pulse output
  • Supports PID Auto‑tuning:DVP‑SS2 saves parameters automatically after the PID auto temperature tuning is completed.
  • Built‑in High‑Speed Counters

Specifications

Specifications
Manufacturer Part Number DVP14SS211T
Manufacturer Delta Products
Product Series SS2
Family Series Delta Products Programmable Logic Controllers, SS2 Series
Description PROGRAMMABLE LOGIC CTRL 8/6T DC 6
Nominal Voltage 24 VDC
Number of Inputs & Type 8 - Digital
Number of Outputs & Type 6 - Transistor
Expandable Yes
Display Type None
Approvals CE, UL
Net Weight 0.185 lbs
Gross Weight 0.41 lbs