DVP20EX200T
Delta Products Programmable Logic Controllers, DVP-EX2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DVP20EX200T Delta Products Programmable Logic Controllers, DVP-EX2 Series, 8I/6O, AC power-in, 4CH AI/2CH AO

MFG Item Number
DVP20EX200T

DVP20EX200T Delta Products Programmable Logic Controllers, DVP-EX2 Series, 8I/6O, AC power-in, 4CH AI/2CH AO

MFG Item Number
DVP20EX200T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, DVP-EX2 Series
Item #
DVP20EX200T
8I/6O, AC power-in, 4CH AI/2CH AO

DVP-EX2 Series Information

Specifications

Specifications
Manufacturer Part Number DVP20EX200T
Manufacturer Delta Products
Product Series DVP-EX2
Family Series Delta Products Programmable Logic Controllers, DVP-EX2 Series
Description 8I/6O, AC power-in, 4CH AI/2CH AO built-in, transistor output, 2-axis 100kHz pulse output
Voltage 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Number of Inputs & Type 12 - Digital (8), Analog (4)
Number of Outputs & Type 8 - Transistor (6), Analog (2)
Expandable Yes
Display Type None
Communication (3) RS-232/RS-485
Maximum I/O Expansions 256
Embedded Ethernet No
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs