Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DVP20SX211R Delta Products Programmable Logic Controllers, DVP-SX2 Series, 24VDC 8(4AI) 6(2AO) Relay Out Analog
MFG Item Number
DVP20SX211R
DVP20SX211R Delta Products Programmable Logic Controllers, DVP-SX2 Series, 24VDC 8(4AI) 6(2AO) Relay Out Analog
MFG Item Number
DVP20SX211R
This item cannot be canceled or returned
Description
Programmable Logic Controllers, DVP-SX2 Series
24VDC 8(4AI) 6(2AO) Relay Out Analog
DVP-SX2 Series Information
- 32‑Bit CPU for High‑Speed Processing
- PID Auto Tuning Function for Highly Efficient PID Control
- No Battery Required
Specifications
Specifications
| Manufacturer Part Number |
DVP20SX211R |
| Manufacturer |
Delta Products |
| Product Series |
DVP-SX2 |
| Family Series |
Delta Products Programmable Logic Controllers, DVP-SX2 Series |
| Description |
24VDC 8(4AI) 6(2AO) Relay Out Analog |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Number of Inputs & Type |
12 - Digital (8), Analog (4) |
| Number of Outputs & Type |
8 - Relay (6), Analog (2) |
| Expandable |
Yes |
| Display Type |
None |
| Communication |
USB |
| Maximum I/O Expansions |
512 |
| Embedded Ethernet |
No |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DVP20SX211R
Delta Products Programmable Logic Controllers, DVP-SX2 Series