DVP28SV11R2
Delta Products Programmable Logic Controllers, SV2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DVP28SV11R2 Delta Products Programmable Logic Controllers, SV2 Series, PROGRAMMABLE LOGIC CTRL 16/12R DC 6

MFG Item Number
DVP28SV11R2

DVP28SV11R2 Delta Products Programmable Logic Controllers, SV2 Series, PROGRAMMABLE LOGIC CTRL 16/12R DC 6

MFG Item Number
DVP28SV11R2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, SV2 Series
Item #
DVP28SV11R2
PROGRAMMABLE LOGIC CTRL 16/12R DC 6

SV2 Series Information

  • High‑speed pulse output: 4 sets of 200kHz pulse output
  • Supports max. 4 hardware 200kHz high‑speed counters
  • Increases many motion control instructions to meet the applications that require high‑speed and high‑precision positioning
  • Offers linear / arc interpolation motion control
  • Provides up to 16 external interrupt pointers

Specifications

Specifications
Manufacturer Part Number DVP28SV11R2
Manufacturer Delta Products
Product Series SV2
Family Series Delta Products Programmable Logic Controllers, SV2 Series
Description PROGRAMMABLE LOGIC CTRL 16/12R DC 6
Nominal Voltage 24 VDC
Number of Inputs & Type 16 - Digital
Number of Outputs & Type 12 - Relay
Expandable Yes
Display Type I/O Indicator LEDs
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs