DVP60ES200T
Delta Products Programmable Logic Controllers, DVP-ES2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DVP60ES200T Delta Products Programmable Logic Controllers, DVP-ES2 Series, 36I/24O, AC power-in, transistor

MFG Item Number
DVP60ES200T

DVP60ES200T Delta Products Programmable Logic Controllers, DVP-ES2 Series, 36I/24O, AC power-in, transistor

MFG Item Number
DVP60ES200T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, DVP-ES2 Series
Item #
DVP60ES200T
36I/24O, AC power-in, transistor

DVP-ES2 Series Information

  • 16K Program Capacity
  • Built‑In Ethernet Port
  • 100 kHz Pulse Output
Delta PLCs offers a broad range of controllers and modules which all feature high performance, multiple functions and efficient program editing tools. In addition to the user‑friendly programming software and faster execution speed, we also provide complete industry‑focused solutions, motion control solutions, and industrial fieldbus solutions with Delta's new PLC series. We integrate our PLCs with industrial automation products to deliver total solutions for various field applications.

Specifications

Specifications
Manufacturer Part Number DVP60ES200T
Manufacturer Delta Products
Product Series DVP-ES2
Family Series Delta Products Programmable Logic Controllers, DVP-ES2 Series
Description 36I/24O, AC power-in, transistor output, 2-axis 100kHz pulse output
Voltage 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Number of Inputs & Type 36 - Digital
Number of Outputs & Type 24 - Transistor
Expandable Yes
Display Type None
Communication (3) RS-232/RS-485
Maximum I/O Expansions 256
Embedded Ethernet No
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs