Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Delta Products Ethernet Switches, DVS-005 Series
DVS-005W01
Delta Products Ethernet Switches, DVS-005 Series
Wide Temp Unmanaged Ethernet Switch
MFG Item Number
DVS-005W01
This item cannot be canceled or returned
Description
Ethernet Switches, DVS-005 Series
Wide Temp Unmanaged Ethernet Switch
DVS-005 Series Information
Supports IEEE802.3x full/half‑duplex, auto‑MDI/MDI‑X. Excellent ruggedized hardware design of 12 to 48 VDC redundant power inputs and a wide‑operating temperature from ‑40 C to 75 C without the use of internal fans are providing superior reliability. DIP switches for built‑in alarm relay function, assisting network engineers with notification when port link‑down and power failures occur.
Specifications
Specifications
Manufacturer Part Number
DVS-005W01
Manufacturer
Delta Products
Product Series
DVS-005
Family Series
Delta Products Ethernet Switches, DVS-005 Series
Description
Wide Temp Unmanaged Ethernet Switch w/built-in alarm IO, 5 Ports
Network Configuration
Unmanaged
Total Number of Ports
5
Primary Port Style
RJ-45
Primary Port Standard
100Base-TX, 10Base-TX
Primary Port Quantity
5
Voltage
12-48 VDC
Nominal Voltage
12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE)
No
Enclosure Composition
Metallic
Mounting
DIN Rail, Wall
Operating Temperature
-40-167 °F
Protection Rating
IP40
Approvals
UL
Net Weight
0.735 lbs
Gross Weight
1.19 lbs
DVS-005W01
Delta Products Ethernet Switches, DVS-005 Series