Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DVS-108W02-2SFP Delta Products Ethernet Switches, DVS-108 Series, Managed Industrial 6 ports FE + 2
MFG Item Number
DVS-108W02-2SFP
DVS-108W02-2SFP Delta Products Ethernet Switches, DVS-108 Series, Managed Industrial 6 ports FE + 2
MFG Item Number
DVS-108W02-2SFP
This item cannot be canceled or returned
Description
Ethernet Switches, DVS-108 Series
Managed Industrial 6 ports FE + 2
DVS-108 Series Information
High‑end Layer 2 management, redundant self‑healing ring and a wide‑operating temperature from ‑40 C to 75 C are providing highly reliable network. The EMC noise immunity complies with IEC standards and attains a high level 3/4. The intuitive design of WEB GUI interface provides users with easy access and convenience.
Specifications
Specifications
Manufacturer Part Number
DVS-108W02-2SFP
Manufacturer
Delta Products
Product Series
DVS-108
Family Series
Delta Products Ethernet Switches, DVS-108 Series
Description
Managed Industrial 6 ports FE + 2 ports GbE Combo 100/1000/Base-SFP Ethernet Switch
Network Configuration
Managed
Total Number of Ports
8
Primary Port Style
RJ-45
Primary Port Standard
1000Base-T, 100Base-T, 10Base-T
Primary Port Quantity
2
Voltage
12-48 VDC
Nominal Voltage
12 VDC, 24 VDC, 48 VDC
Enclosure Composition
Metallic
Mounting
DIN Rail, Wall
Operating Temperature
40-167 °F
Protection Rating
IP40
Approvals
UL
Net Weight
1.1463 lbs
Gross Weight
1.1463 lbs
DVS-108W02-2SFP
Delta Products Ethernet Switches, DVS-108 Series